Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$394.28
Per 100 Feet
Wire Clip, Cold Rolled High Carbon Steel, 0.01 LB
$115.18
Per 100
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
$491.00
Eaton B-Line Series All Threaded Rod, 120" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Length
$466.67
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 0.91 LB/FT
$396.00
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
$11.78
Eaton B-Line Series Strut Channel, 1.62" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized
$845.16
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 3/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 12 LB
$223.76
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 2.3750" L X 1.25" W, Steel, 400 LBS Load, Pipe Clamp For Thinwall (Emt)
9
Popularity
Default